discount codeFree shipping over 300

Applied at checkout

Whitecap Low Permiation Universal Fuel Line Assembly - F-5822

Whitecap Low Permiation Universal Fuel Line Assembly - F-5822

Item #: WBB1719621

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$43.49 up to 6% OFF

Price: $40.95

Quantity

Popular item in this category

Whitecap 1-1/2" Hose Water Deck Fill w/Chain & Key - 6125C

Usually ships in 7 to 10 days

Not Yet Rated

$39.95

Customers Also Viewed

Whitecap Low Permiation Universal Fuel Line Assembly - F-5822

Low permeation fuel line assemblies and primer bulbs meet the standards established by the EPA and CARB to further limit allowable emissions from both gasoline and diesel engines. Hose I.D.: 3/8" x 7'L. Includes EPA Approved 3/8" Primer Bulb.

Product Specifications

  • MANUFACTURERS PART NUMBERF-5822
  • DESCRIPTIONFuel Line Assembly
  • BRANDWhitecap
  • HEIGHT INCHES8
  • WEIGHT LBS2
  • WIDTH INCHES12
  • PACKAGE QUANTITY1
  • DEPTH INCHES4
  • COLOR FINISHGray
  • CONSTRUCTIONRubber
  • TYPELow Permeation
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap Low Permiation Universal Fuel Line Assembly - F-5822

Whitecap Low Permiation Universal Fuel Line Assembly - F-5822

Item #: WBB1719621

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top