Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buccaneer Rope Nylon Double Braid Dock Line 3/8" x 15', Black - 30-24415

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Buccaneer Rope Nylon Double Braid Dock Line 3/8" x 15', Black - 30-24415

Item #: WBB1581997

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Buccaneer Rope Nylon Double Braid Dock Line 3/8" x 15', Black - 30-24415

Dock Lines are made with 100% nylon combining high strength and good shock absorption. Standard 12" eye spliced one end and heat sealed on the other end.

Product Specifications

    • MANUFACTURERS PART NUMBER30-24415
    • DESCRIPTIONDouble Braided Dock Line
    • BRANDBuccaneer Rope
    • LENGTH FEET15
    • WEIGHT LBS2
    • WEIGHT/100' LBS.3.6
    • TENSILE STRENGTH LBS.4900
    • CIRCUMFRENCE INCHES1-1/8
    • PACKAGE QUANTITY1
    • CONSTRUCTIONNylon
    • COLOR FINISHBlack
    • DIAMETER INCHES3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!