Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buccaneer Rope Nylon Twisted Dock Line 3/8" x 25', White - 20-11225

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Buccaneer Rope Nylon Twisted Dock Line 3/8" x 25', White - 20-11225

Item #: WBB1582008

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Buccaneer Rope Nylon Twisted Dock Line 3/8" x 25', White - 20-11225

Dock Lines are made with 100% nylon combining high strength and good shock absorption. Standard 12" eye spliced one end and heat sealed on the other end.

Product Specifications

    • LENGTH FEET25
    • COLOR FINISHWhite
    • TENSILE STRENGTH LBS.3600
    • MANUFACTURERS PART NUMBER20-11225
    • DESCRIPTIONTwisted Dock Line
    • WEIGHT LBS2
    • CIRCUMFRENCE INCHES1-1/8
    • DIAMETER INCHES3/8
    • CONSTRUCTIONNylon
    • WEIGHT/100' LBS.3.2
    • BRANDBuccaneer Rope
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!