discount codeFree shipping over 300

Applied at checkout

Quick Tunnel Thruster, 125mm Dia. x 39-3/8"L - FGTLV1250100A00

Quick Tunnel Thruster, 125mm Dia. x 39-3/8"L - FGTLV1250100A00

Item #: WBB1873485

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$247.75 up to 16% OFF

Price: $206.95

Quantity

Customers Also Viewed

Quick Tunnel Thruster, 125mm Dia. x 39-3/8"L

Tunnel for through hull installation of bow thrusters

Product Specifications

  • MANUFACTURERS PART NUMBERTNL125F100
  • DESCRIPTIONThruster Tunnel
  • BRANDQuick
  • DIAMETER125mm
  • HEIGHT INCHES40
  • WATTAGE--
  • WEIGHT LBS13
  • WIDTH INCHES6
  • FOR BOATS SIZES--
  • PACKAGE QUANTITY1
  • DEPTH INCHES6
  • COLOR FINISHWhite
  • VOLTAGE--
  • CONSTRUCTIONFiberglass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Tunnel Thruster, 125mm Dia. x 39-3/8"L - FGTLV1250100A00

Quick Tunnel Thruster, 125mm Dia. x 39-3/8"L - FGTLV1250100A00

Item #: WBB1873485

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top