Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Tunnel Thruster, 185mm Dia. x 59"L

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Quick Tunnel Thruster, 185mm Dia. x 59"L

Item #: WBB1873844

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $573.43 Save up to 17%
Price: $ 476.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Quick Tunnel Thruster, 185mm Dia. x 59"L

Tunnel for through hull installation of bow thrusters

Product Specifications

    • MANUFACTURERS PART NUMBERTNL185F150
    • DESCRIPTIONThruster Tunnel
    • BRANDQuick
    • HEIGHT INCHES60
    • DIAMETER185mm
    • WEIGHT LBS30
    • WATTAGE--
    • FOR BOATS SIZES--
    • WIDTH INCHES8
    • PACKAGE QUANTITY1
    • DEPTH INCHES8
    • COLOR FINISHWhite
    • VOLTAGE--
    • CONSTRUCTIONFiberglass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!