Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Tunnel Thruster, 300mm Dia. x 118-1/9"L

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Quick Tunnel Thruster, 300mm Dia. x 118-1/9"L

Item #: WBB1873669

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,079.92 Save up to 17%
Price: $ 1,725.00
Product Information
Customer Review
Product Q&A
Accessories
Quick Tunnel Thruster, 300mm Dia. x 118-1/9"L

Tunnel for through hull installation of bow thrusters

Product Specifications

    • MANUFACTURERS PART NUMBERTNL300F300
    • DESCRIPTIONThruster Tunnel
    • BRANDQuick
    • HEIGHT INCHES120
    • DIAMETER300mm
    • WEIGHT LBS90
    • WATTAGE--
    • FOR BOATS SIZES--
    • WIDTH INCHES13
    • PACKAGE QUANTITY1
    • DEPTH INCHES13
    • COLOR FINISHWhite
    • VOLTAGE--
    • CONSTRUCTIONFiberglass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!