Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Datrex 12" x 60' Nonskid Safety Track Resilient, Black 1/Case - JM35112M

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Datrex 12" x 60' Nonskid Safety Track Resilient, Black 1/Case - JM35112M

Item #: WBB1963785

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 256.95
Product Information
Customer Review
Product Q&A
Accessories
Datrex 12" x 60' Nonskid Safety Track Resilient, Black 1/Case - JM35112M

Nonskid Safety track resilient black, 12"x60' roll

Product Specifications

    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERJM35112M
    • DESCRIPTIONNonskid Safety Track Resilient
    • SIZE12" x 60'
    • CONSTRUCTION--
    • TYPESolid
    • BRANDDatrex
    • PACKAGE QUANTITY1/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!