Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Datrex Lifejacket Donning Instructions Poster 1/Case - Lc1033G

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Datrex Lifejacket Donning Instructions Poster 1/Case - Lc1033G

Item #: WBB1963813

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.25
Product Information
Customer Review
Product Q&A
Accessories
Datrex Lifejacket Donning Instructions Poster 1/Case - Lc1033G

Lifejacket donning instructions - Size: 11" x 14". Printed on White flexible vinyl material with a High Tack Adhesive backing.

Product Specifications

    • LENGTH INCHES11
    • MANUFACTURERS PART NUMBERLc1033G
    • DESCRIPTIONLifejacket Donning Instructions Poster
    • WEIGHT LBS1
    • WIDTH INCHES14
    • CONSTRUCTIONVinyl
    • BRANDDatrex
    • PACKAGE QUANTITY1/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!