Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick OSP Kit Electric Element For Water Heater 500W 220V

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Quick OSP Kit Electric Element For Water Heater 500W 220V

Item #: WBB1873510

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $111.62 Save up to 16%
Price: $ 93.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Quick OSP Kit Electric Element For Water Heater 500W 220V

Spare elements for water heaters

Product Specifications

    • MANUFACTURERS PART NUMBERFVSLRSB05220A00
    • DESCRIPTIONOSP Kit - Electric Element
    • BRANDQuick
    • HEIGHT INCHES14
    • WATTAGE500
    • WEIGHT LBS1
    • WIDTH INCHES3
    • PACKAGE QUANTITY1
    • DEPTH INCHES3
    • COLOR FINISHBlack
    • TYPEOSP
    • VOLTAGE220
    • FOR USE WITHAll Water Heaters
    • STYLE--
    • CONSTRUCTIONMetal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!