discount codeFree shipping over 300

Applied at checkout

Quick OSP Kit Pressure Valve 1/2" 6.0 Bar

Quick OSP Kit Pressure Valve 1/2" 6.0 Bar

Item #: WBB1873513

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$42.12 up to 15% OFF

Price: $35.95

Quantity

Customers Also Viewed

Quick OSP Kit Pressure Valve 1/2" 6.0 Bar

Spare pressure relief valve for water heaters

Product Specifications

  • MANUFACTURERS PART NUMBERFVSLVS126B00A00
  • DESCRIPTIONOSP Kit - Pressure Valve
  • BRANDQuick
  • HEIGHT INCHES2
  • WEIGHT LBS1
  • WIDTH INCHES4
  • PACKAGE QUANTITY1
  • DEPTH INCHES4
  • COLOR FINISHStainless Steel
  • TYPEOSP
  • STYLE--
  • FOR USE WITHAll Water Heaters
  • CONSTRUCTIONMetal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick OSP Kit Pressure Valve 1/2" 6.0 Bar

Quick OSP Kit Pressure Valve 1/2" 6.0 Bar

Item #: WBB1873513

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top