discount codeFree shipping over 300

Applied at checkout

Quick Water Heater/Heat Exchanger, 30 Liter 500W 220V - BX 30 05S

Quick Water Heater/Heat Exchanger, 30 Liter 500W 220V - BX 30 05S

Item #: WBB1873842

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Popular item in this category

Quick Water Heater/Heat Exchanger, 30 Liter 500W 220V - B3 30 05S

Usually ships in 1 to 4 days

Not Yet Rated

$709.00

Customers Also Viewed

Quick Water Heater/Heat Exchanger, 30 Liter 500W 220V - BX 30 05S

Water heaters all stainless steel tanks, all complete with heat exchangers for connection to engine system for power savings. Mount on the tank, wall, or floor with included stainless steel brackets.

Product Specifications

  • CAPACITY7.9 Gallon
  • MANUFACTURERS PART NUMBERBX3005S
  • DESCRIPTIONWater Heater/Heat Exchanger
  • BRANDQuick
  • HEIGHT INCHES19
  • WEIGHT LBS29
  • WATTAGE500
  • WIDTH INCHES19
  • PACKAGE QUANTITY1
  • DEPTH INCHES31
  • COLOR FINISHGray
  • TYPEBX
  • VOLTAGE220
  • STYLE--
  • FOR USE WITHFLKMT0000000A00
  • CONSTRUCTIONMetal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Water Heater/Heat Exchanger, 30 Liter 500W 220V - BX 30 05S

Quick Water Heater/Heat Exchanger, 30 Liter 500W 220V - BX 30 05S

Item #: WBB1873842

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Quick Water Heater/Heat Exchanger, 30 Liter 500W 220V - BX 30 05S

    Quick Water Heater/Heat Exchanger, 30 Liter 500W 220V - BX 30 05S

    Price: $840.00

    Best Price: $784.00

    You Save: $56.00

    Proceed to Checkout

    Be the first to know about our special deals and events!

    Top