Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Water Heater/Heat Exchanger, 40 Liter 1200W 220V - BX 40 12S

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Quick Water Heater/Heat Exchanger, 40 Liter 1200W 220V - BX 40 12S

Item #: WBB1873576

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,078.92 Save up to 19%
Price: $ 878.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Quick Water Heater/Heat Exchanger, 40 Liter 1200W 220V - BX 40 12S

Water heaters all stainless steel tanks, all complete with heat exchangers for connection to engine system for power savings. Mount on the tank, wall, or floor with included stainless steel brackets.

Product Specifications

    • CAPACITY10.5 Gallon
    • DEPTH INCHES31
    • VOLTAGE220
    • WATTAGE1200
    • HEIGHT INCHES19
    • STYLE--
    • BRANDQuick
    • PACKAGE QUANTITY1
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBERBX4012S
    • DESCRIPTIONWater Heater/Heat Exchanger
    • WEIGHT LBS34
    • WIDTH INCHES19
    • CONSTRUCTIONMetal
    • FOR USE WITHFLKMT0000000A00
    • TYPEBX

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!