discount codeFree shipping over 300

Applied at checkout

Bearcat 4 Step Dock Stair - DKSTP4

Bearcat 4 Step Dock Stair - DKSTP4

Item #: WBB1226916

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $314.95

Quantity

Popular item in this category

Bearcat 4 Step Aluminum Flip-It Boat Dock Ladder - L4FI

Usually ships in 2 to 5 days

(2)

$231.95

Customers Also Viewed

Bearcat 4 Step Dock Stair - DKSTP4

This 4 step 22" wide ladder has a 30 degree angle to provide easier access to and from the water. This ladder has an adjustable depth from 40"-56". Made with 201R1 Clear Anodized aluminum, these stairs will look great on your dock or pier. Assembly required and mounting hardware included.

Product Specifications

  • MANUFACTURERS PART NUMBERDKSTP4
  • DESCRIPTION4 Step Dock Stair
  • STEP WIDTH INCHES20
  • STEP QUANTITY4
  • BRANDBearcat
  • HEIGHT INCHES61-77
  • WEIGHT LBS19
  • WIDTH INCHES22
  • DEPTH INCHES4-1/2
  • COLOR FINISHGray
  • TYPEDock Stair
  • HEIGHT TO TOP STEP/PLATFORM RANGE36"-47"
  • HEIGHT TO TOP STEP/PLATFORM45"
  • LADDER TYPEDock Ladder
  • CONSTRUCTIONAluminum
Customer Review

2.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Cary

    Date: February 24, 2015

    4 Step ladder
    Your review:
    This is a quality ladder for our small boat dock. Our dog can easily navigate the 4 steps as well. My neighbor helped us assemble it and he ordered bought one the next day.
    Pros:
    Arrived on time. Quality Materials.
    Cons:
    There were 4 holes that did not line up properly which made it difficult to assemble. Something was definitely not correct with that part of the construction. We had to drill holes to complete assembly.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bearcat 4 Step Dock Stair - DKSTP4

Bearcat 4 Step Dock Stair - DKSTP4

Item #: WBB1226916

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top