Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Double-Breasted Lapel Tunic Short Sleeve Black Pincord Regular-2XL - 9S03

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Red Kap® Double-Breasted Lapel Tunic Short Sleeve Black Pincord Regular-2XL - 9S03

Item #: WBB1579295

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $42.00 Save up to 14%
Price: $ 35.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Double-Breasted Lapel Tunic Short Sleeve Black Pincord Regular-2XL - 9S03

Gets it done right by itself, but also plays well with others. Pair our poly/cotton pincord tunic with Easy Wear Poplin Slack (sold separately) for complete comfort and workability. Dual-action stain repel/ soil release trim keeps dirt where it belongs. Double-breasted front with button closure. Notched collar with contrast lapel. Blended Pincord. Dual-action stain repel/soil release lapel and cuff. Two front patch pockets.

Product Specifications

    • DESCRIPTIONDouble-Breasted Lapel Tunic
    • MANUFACTURERS PART NUMBER9S03BKRGXXL
    • COLORBlack Pincord
    • SIZERegular-2XL
    • STYLE9S03
    • GENDERWomens
    • PRODUCT GROUPINGHousekeeping Uniform
    • TYPEShort Sleeve
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed