Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Women's Smock Loose Fit Short Sleeve Light Blue 4XL - TP23

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

Red Kap® Women's Smock Loose Fit Short Sleeve Light Blue 4XL - TP23

Item #: WBB1579321

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.20 Save up to 24%
Price: $ 18.50
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Women's Smock Loose Fit Short Sleeve Light Blue 4XL - TP23

The choice is yours in this customizable smock. Five bright colors stay true through industrial laundering and two unique styles keep you comfortable on the job. Loose with short sleeves. One-piece, lined, notched lapel. Performance blend poplin. Pre-cure durable press. Two lower French-hemmed pockets.

Product Specifications

    • DESCRIPTIONWomen's Smock Loose Fit Short Sleeve
    • MANUFACTURERS PART NUMBERTP23LBSS4XL
    • COLORLight Blue
    • SIZE4XL
    • STYLETP23
    • GENDERWomens
    • PRODUCT GROUPINGHousekeeping Uniform
    • MATERIALSPolyester/Combed Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!