Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Long Sleeve Easy Care Dress Shirt Light Blue XXL323 - SS36

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Red Kap® Men's Long Sleeve Easy Care Dress Shirt Light Blue XXL323 - SS36

Item #: WBB1893111

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.70 Save up to 34%
Price: $ 19.75
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Long Sleeve Easy Care Dress Shirt Light Blue XXL323 - SS36

Easy-care finish, button-down collar and piece-dyed fabric. The "mock Oxford" styling is ready to work and the simple, no-frills design won't stop you from getting the job done. Center front pocket. Seven-button front including button at neck.

Product Specifications

    • DESCRIPTIONEasy Care Dress Shirt
    • MANUFACTURERS PART NUMBERSS36LBXXL323
    • COLORLight Blue
    • SIZEXXL323
    • STYLESS36
    • GENDERMens
    • TYPELong Sleeve
    • MATERIALSPolyester/Combed Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!