Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Deputy Deluxe Men's Short Sleeve Shirt Brown 18.5 - HS12
See all 315 items in product family

Horace Small™ Deputy Deluxe Men's Short Sleeve Shirt Brown 18.5 - HS12

Item #: WBB1928769

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $76.80 Save up to 22%
Price: $ 59.52
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Deputy Deluxe Men's Short Sleeve Shirt Brown 18.5 - HS12

Dynamic in both style and function, the Deputy Deluxe Shirt is made from a tropical weave (65% Polyester/35% Rayon blend) that helps to retain its bold color for continuous wash and wear. Features include durable, two-ply fabric and silicone permanent creases. Deputy Deluxe Shirt is an ideal choice for any department. Break-resistant melamine buttons. Pleated pockets with scalloped flaps with hook and loop closure. Added length to sides to help keep shirt tucked. Designed to accommodate body armor.

Product Specifications

    • DESCRIPTIONDeputy Deluxe Shirt
    • MANUFACTURERS PART NUMBERHS1218SS185
    • COLORBrown
    • SIZE18.5
    • HEM TYPEFinished Hem
    • STYLEHS12
    • GENDERMens
    • TYPEShort Sleeve
    • MATERIALSPolyester/Rayon
    • PACKAGE QUANTITY1
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed