Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Men's Heritage Trouser Dark Navy 37R37U - HS2119

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Horace Small™ Men's Heritage Trouser Dark Navy 37R37U - HS2119

Item #: WBB1897369

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $162.70 Save up to 23%
Price: $ 126.09
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Men's Heritage Trouser Dark Navy 37R37U - HS2119

Constructed of poly-worsted wool blend, the Heritage Trouser utilizes an elastique weave for a distinctive, rugged appearance. Brass ratcheting zipper and crush-proof hook and eye closure. Quarter-top front pockets, double-welt topstitched hip pockets with triangle bartacks and button-tab, left-pocket closure. Bartacks at all stress points. Crotch lining.

Product Specifications

    • DESCRIPTIONHeritage Trouser
    • MANUFACTURERS PART NUMBERHS211937R37U
    • COLORDark Navy
    • SIZE37R37U
    • HEM TYPEUnfinished Hem
    • STYLEHS21
    • GENDERMens
    • TYPETrousers
    • MATERIALSPolyester/Worsted Wool
    • PACKAGE QUANTITY1
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed