Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Men's New Dimension® 6-Pocket Cargo Trouser Dark Navy 30R37U - HS2343

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Horace Small™ Men's New Dimension® 6-Pocket Cargo Trouser Dark Navy 30R37U - HS2343

Item #: WBB1898350

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $81.00 Save up to 22%
Price: $ 62.78
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Men's New Dimension® 6-Pocket Cargo Trouser Dark Navy 30R37U - HS2343

The New Dimension Trouser features poly-cotton fabric, silicone permanent creases, and new Function Fit™ Comfort Cool Flex® waistband. Brass ratcheting zipper and crush-proof hook and eye closure. Quarter top front pockets. Double-welt topstitched hip pockets with triangle bartacks and button-tab left-pocket closure. Double-entry cargo pockets. Bartacks at all stress points. Crotch lining.

Product Specifications

    • PACKAGE QUANTITY1
    • TYPETrousers
    • HEM TYPEUnfinished Hem
    • STYLEHS23
    • GENDERMens
    • SIZE30R37U
    • COLORDark Navy
    • MATERIALSPolyester/Cotton
    • DESCRIPTIONNew Dimension 6-Pocket Cargo Trouser
    • MANUFACTURERS PART NUMBERHS234330R37U
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!