Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Men's New Generation® Stretch 6-Pocket Cargo Trouser Dark Navy 36R37U-HS2379

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Horace Small™ Men's New Generation® Stretch 6-Pocket Cargo Trouser Dark Navy 36R37U-HS2379

Item #: WBB1897306

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $135.70 Save up to 22%
Price: $ 105.17
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Men's New Generation® Stretch 6-Pocket Cargo Trouser Dark Navy 36R37U-HS2379

Features brass ratcheting zipper and crush-proof hook and eye closure. Quarter top front pockets. Double-welt topstitched hip pockets with triangle bartacks and button-tab left-pocket closure. Left and right-hand double-entry cargo pockets with zipper and hook and loop closures. Bartacks at all stress points. Crotch lining on men's styles. Lycra® stretch for increased fit and comfort.

Product Specifications

    • DESCRIPTIONNew Generation Stretch 6-Pocket Cargo Trouser
    • MANUFACTURERS PART NUMBERHS237936R37U
    • COLORDark Navy
    • SIZE36R37U
    • HEM TYPEUnfinished Hem
    • STYLEHS23
    • GENDERMens
    • TYPETrousers
    • MATERIALSPolyester/Wool/Lycra
    • PACKAGE QUANTITY1
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed