Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Men's Sentry™ Trouser Black 28R37U - HS2102

Rollover image to zoom in

Click image to enlarge

See all 199 items in product family

Horace Small™ Men's Sentry™ Trouser Black 28R37U - HS2102

Item #: WBB1897557

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $62.20 Save up to 22%
Price: $ 48.21
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Men's Sentry™ Trouser Black 28R37U - HS2102

The 100% polyester pant features gabardine weave with wickable soil release, double welt, topstitched hip pockets, Cool-Flex® with Ban-rol® technology in the waistband, and bartacks at all stress points. A lined crotch is offered in men's sizes and Horace Small Comfort Cool-Flex® waistband in women's sizes.

Product Specifications

    • DESCRIPTIONSentry Trouser
    • MANUFACTURERS PART NUMBERHS210228R37U
    • COLORBlack
    • SIZE28R37U
    • HEM TYPEUnfinished Hem
    • STYLEHS21
    • GENDERMens
    • TYPETrousers
    • MATERIALSPolyester/VISA Finish W/Solarban Technology
    • PACKAGE QUANTITY1
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed