Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Unisex Sentry™ Jacket Black 4XL - HS34
See all 108 items in product family

Horace Small™ Unisex Sentry™ Jacket Black 4XL - HS34

Item #: WBB1901651

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $129.10 Save up to 23%
Price: $ 100.05
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Unisex Sentry™ Jacket Black 4XL - HS34

Engineered as a lightweight jacket, the Sentry™ Windbreaker features a durable, water repellent nylon outer shell with a two-way zipper closure and a zip-out liner. This jacket is loaded with pockets, including two pleated patch pockets, two hand-warmer side panel pockets, and an inside pocket. The windbreaker also features an articulated gusset design for a full range of arm movements.

Product Specifications

    • DESCRIPTIONSentry Jacket
    • MANUFACTURERS PART NUMBERHS3424RG4XL
    • COLORBlack
    • SIZE4XL
    • HEM TYPEFinished Hem
    • STYLEHS34
    • GENDERUnisex
    • TYPEJacket
    • MATERIALSNylon
    • PACKAGE QUANTITY1
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!