Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DECKED® Cargo Van Organizer, 6 Compt, Ford Econoline EXT, 1992-2014, 138" Wheel Base

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

DECKED® Cargo Van Organizer, 6 Compt, Ford Econoline EXT, 1992-2014, 138" Wheel Base

Item #: WBB2308883

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,299.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DECKED® Full-Size System 6 Compartment, Ford Econoline EXT, 1992-2014, 138" Wheel Base

DECKED® is an innovative, weatherproof cargo van drawer storage and organization system. Total of 2000 LB load rating. Drawers 200 LBS each.

Documents
Documents

Documents are in PDF format

Product Specifications

    • DEPTH INCHES75-1/4
    • MOUNT TYPECargo Bed Tie Downs
    • VEHICLE MODELFord Econoline EXT
    • SIZE6 Compartment
    • HEIGHT INCHES12
    • VEHICLE MAKEFord
    • CAPACITY CU. FT.12.5
    • INCLUDESInstallation Hardware Kit
    • VEHICLE MODEL YEARS1992-2014
    • PACKAGE QUANTITY1
    • BRANDDECKED®
    • COLOR FINISHBlack
    • ASSEMBLEDUnassembled
    • WHEEL BASE138"
    • DESCRIPTIONDECKED® Full-Size System 6 Compartment
    • MANUFACTURERS PART NUMBERVNFD92ECXT65
    • WEIGHT LBS240
    • CONSTRUCTIONHDPE, SS Hardware, Cast Aluminum Handles, Galvanized Steel Subframe
    • WIDTH INCHES71

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!