discount codeFree shipping over 300

Applied at checkout

+

DECKED® Cargo Van Organizer, 6 Compt, RAM Promaster, 2014-Current, 136" Wheel Base

DECKED® Cargo Van Organizer, 6 Compt, RAM Promaster, 2014-Current, 136" Wheel Base

Item #: WBB2308877

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • DECKED® Drawer Lock Set w/Matching Keys, AD1

    $45.00

  • DECKED® Drawer Drain Plug Set, AD4

    $20.00

  • DECKED® Locking Tab Wide Drawer Dividers, (1) Set of Two, AD8WIDEx2

    $15.00

Price: $1,299.99

Quantity

Popular item in this category

Customers Also Viewed

DECKED® Full-Size System 6 Compartment, RAM Promaster, 2014-Current, 136" Wheel Base

DECKED® is an innovative, weatherproof cargo van drawer storage and organization system. Total of 2000 LB load rating. Drawers 200 LBS each.

Product Specifications

  • WEIGHT LBS220
  • CAPACITY CU. FT.11.3
  • VEHICLE MAKEDodge
  • ASSEMBLEDUnassembled
  • INCLUDESInstallation Hardware Kit
  • PACKAGE QUANTITY1
  • VEHICLE MODEL YEARS2014-Current
  • VEHICLE MODELRAM Promaster
  • WHEEL BASE136"
  • DESCRIPTIONDECKED® Full-Size System 6 Compartment
  • SIZE6 Compartment
  • DEPTH INCHES64-35/64
  • CONSTRUCTIONHDPE, SS Hardware, Cast Aluminum Handles, Galvanized Steel Subframe
  • COLOR FINISHBlack
  • WIDTH INCHES71
  • HEIGHT INCHES12
  • MOUNT TYPECargo Bed Tie Downs
  • BRANDDECKED®
  • MANUFACTURERS PART NUMBERVNRA13PROM55
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DECKED® Cargo Van Organizer, 6 Compt, RAM Promaster, 2014-Current, 136" Wheel Base

DECKED® Cargo Van Organizer, 6 Compt, RAM Promaster, 2014-Current, 136" Wheel Base

Item #: WBB2308877

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DECKED® Cargo Van Organizer, 6 Compt, RAM Promaster, 2014-Current, 136" Wheel Base
    DECKED® Cargo Van Organizer, 6 Compt, RAM Promaster, 2014-Current, 136" Wheel Base
    DECKED® Cargo Van Organizer, 6 Compt, RAM Promaster, 2014-Current, 136" Wheel Base

    Be the first to know about our special deals and events!

    Top