Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gates® Recreational Belt - G-Force™ 23G4246

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Gates® Recreational Belt - G-Force™ 23G4246

Item #: WBB1107473

Sold By: globalindustrial.com

Expected ship date 06/24/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $115.30 Save up to 51%
Price: $ 55.95
Product Information
Customer Review
Product Q&A
Accessories
Gates® Recreational Belt - G-Force™ 23G4246

Gates designed and produced the industry's first V-belt and is now the world's largest manufacturer of timing, serpentine and V-belts. Gates has a century-long history of providing high-quality automotive products and services. Whether it's for a new build or replacement and service, Gates premium, environmentally-friendly solutions help keep vehicles safe on the road. Their specialties include all forms of automotive belts and hoses and any parts and accessories to go with them.

Product Specifications

    • THICKNESS INCHES0.567
    • DOUBLE NOTCHYes
    • MANUFACTURERS PART NUMBER23G4246
    • DESCRIPTIONG-Force Recreational Belt
    • CONSTRUCTIONFabric Bottom
    • TOP WIDTH INCHES1.219
    • PINCH LENGTH INCHES42.457
    • ANGLE28
    • OUTSIDE CIRCUMFERENCE INCHES43.625
    • CORD POSITION INCHES0.169
    • PACKAGE QUANTITY1
    • BRANDGates

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed