Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gates® PowerGrip Timing Belt Tensioner T43205
See all 158 items in product family

Gates® PowerGrip Timing Belt Tensioner T43205

Item #: WBB1096950

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $238.50 Save up to 56%
Price: $ 104.95
Product Information
Customer Review
Product Q&A
Accessories
Gates® PowerGrip Timing Belt Tensioner T43205

Gates PowerGrip® timing components for those who want to replace individual parts. Components include automatic, manual and hydraulic tensioners and idler pulleys. Only OE components for the most popular and problematic applications.

Product Specifications

    • PACKAGE QUANTITY1
    • CONSTRUCTION--
    • TENSIONER TYPEHydraulic Cylinder
    • INCLUDES--
    • PULLEY WIDTH MM--
    • MANUFACTURERS PART NUMBERT43205
    • PULLEY OUTSIDE DIAMETER MM--
    • BRANDGates
    • DESCRIPTIONPowerGrip Timing Belt Tensioner
    • FLANGED--
    • CONTACT SURFACE--
    • PULLEY BORE INSIDE DIAMETER MM--
    • NUMBER OF PULLEYS0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!