Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gates® FleetRunner® - Heavy Duty V-Belt 9355HD

Rollover image to zoom in

Click image to enlarge

See all 224 items in product family

Gates® FleetRunner® - Heavy Duty V-Belt 9355HD

Item #: WBB1107475

Sold By: globalindustrial.com

Expected ship date 05/24/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.83 Save up to 44%
Price: $ 20.50
Product Information
Customer Review
Product Q&A
Accessories
Gates® FleetRunner® - Heavy Duty V-Belt 9355HD

Gates Green Stripe FleetRunner drive belts can take the heat. Although vehicle manufacturers are upgrading both cooling system capacities and air handling on new models, fleets don't know what life cycles they can expect from seals, gaskets, bearings, hoses and even exterior paint surfaces. When it comes to the drive system belts, however, you can expect that Gates Green Stripe FleetRunner Micro-V belt and FleetRunner V-belt will give you nearly twice the service life of an ordinary belt.

Product Specifications

    • NOTCHEDYes
    • NUMBER OF RIBS--
    • MANUFACTURERS PART NUMBER9355HD
    • DESCRIPTIONFleetRunner Heavy Duty V-Belt
    • TOP WIDTH INCHES0.510
    • ANGLE38
    • EFFECTIVE LENGTH INCHES35.57
    • OUTSIDE CIRCUMFERENCE INCHES35.969
    • SECTIONHC50
    • PACKAGE QUANTITY1
    • BRANDGates

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed