Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gates® Green Stripe® Powerband Belt 3/9530PB

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Gates® Green Stripe® Powerband Belt 3/9530PB

Item #: WBB1107559

Sold By: globalindustrial.com

Expected ship date 05/20/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $136.30 Save up to 58%
Price: $ 56.95
Product Information
Customer Review
Product Q&A
Accessories
Gates® Green Stripe® Powerband Belt 3/9530PB

Gates designed and produced the industry's first V-belt and is now the world's largest manufacturer of timing, serpentine and V-belts. Gates has a century-long history of providing high-quality automotive products and services. Whether it's for a new build or replacement and service, Gates premium, environmentally-friendly solutions help keep vehicles safe on the road. Their specialties include all forms of automotive belts and hoses and any parts and accessories to go with them.

Product Specifications

    • NOTCHEDYes
    • NUMBER OF STRANDS3
    • MANUFACTURERS PART NUMBER3/9530PB
    • DESCRIPTIONGreen Stripe Powerband Belt
    • TOP WIDTH INCHES1.750
    • ANGLE40
    • EFFECTIVE LENGTH INCHES53.12
    • TOP WIDTH PER STRAND INCHES0.50
    • OUTSIDE CIRCUMFERENCE INCHES54.00
    • SECTIONHC50
    • PACKAGE QUANTITY1
    • BRANDGates

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed