Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gates® Hi-Power® II Belt A26
See all 176 items in product family

Gates® Hi-Power® II Belt A26

Item #: WBB1368889

Sold By: globalindustrial.com

Expected ship date 11/17/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.85 Save up to 35%
Price: $ 7.00
Product Information
Customer Review
Product Q&A
Accessories
Gates® Hi-Power® II Belt A26

Gates Hi-Power® II belts have concave sidewalls to distribute wear evenly while providing proper belt support for improved service life. Flex-bonded cords and Flex-Weave® covers make them the No. 1 choice for heavy-duty conventional V-belt drives. Flex-bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration. Patented fabric construction for longer cover life, providing extending protection to the core of the belt core from oil, dirt and heat.

Product Specifications

    • MANUFACTURERS PART NUMBERA26
    • DESCRIPTIONHi-Power® II Belt
    • PACKAGE QUANTITY1
    • BRANDGates

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed