Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gates® Micro-V AT® Belt K030300
See all 701 items in product family

Gates® Micro-V AT® Belt K030300

Item #: WBB1369030

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.93 Save up to 17%
Price: $ 19.75
Product Information
Customer Review
Product Q&A
Accessories
Gates® Micro-V AT® Belt K030300

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V AT belts. With Advanced Technology (AT) that provides up to 50% longer life than basic belts, Micro-V can restore your vehicle to factory-original condition and ensure optimal vehicle performance. Precision dimension control of rib profile transmits load efficient throughout the ABDS allowing components to operate at optimum levels. Flexible construction allows the belt to withstand billions of topside and backside bends resulting in long belt life.

Product Specifications

    • MANUFACTURERS PART NUMBERK030300
    • DESCRIPTIONMicro-V AT® Belt
    • PACKAGE QUANTITY1
    • BRANDGates

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed