x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.35008

Centric Premium Brake Master Cylinder, Centric Parts 130.35008

Item #: WBB2631749

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1986 - 1993 Mercedes-Benz 300E, 1987 - 1987 Mercedes-Benz 300TD, 1987 - 1989 Mercedes-Benz 260E, 1987 - 1993 Mercedes-Benz 300D, 1988 - 1993 Mercedes-Benz 300CE, 1988 - 1993 Mercedes-Benz 300TE, 1990 - 1993 Mercedes-Benz 320CE, 1990 - 1993 Mercedes-Benz 320E, 1990 - 1993 Mercedes-Benz 320TE, 1994 - 1994 Mercedes-Benz C220, 1994 - 1994 Mercedes-Benz C280, 1994 - 1994 Mercedes-Benz E300, 1994 - 1994 Mercedes-Benz E320

Vehicle Fitment: Make\Model   Year(s)
Mercedes-Benz+ Expand List– Hide List
  • 260E   1987-1989
  • 300CE   1988-1993
  • 300D   1987, 1990-1993
  • 300E   1986-1993
  • 300TD   1987-1987
  • 300TE   1988-1993
  • C220   1994-1994
  • C280   1994-1994
  • E320   1994-1994

Product Specifications

  • CYLINDER BORE DIA MM23.00
  • PUSH ROD LGTH / DEPTH1.91
  • PORT QUANTITY3
  • BRANDCentric
  • CYLINDER BORE DIA INCHES0.9060
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.51020

Item #: B2634186

Not Yet Rated

Usually ships in 2 to 5 days

$74.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.35008

Centric Premium Brake Master Cylinder, Centric Parts 130.35008

Item #: WBB2631749

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant