x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.08880

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.08880

Item #: WBB2629126

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.50

Save $0.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 2008 - 2012 Infiniti EX35, 2013 - 2013 Infiniti EX37, 2005 - 2012 Infiniti FX35, 2013 - 2013 Infiniti FX37, 2005 - 2008 Infiniti FX45, 2011 - 2012 Infiniti G25, 2005 - 2008 Infiniti G35, 2009 - 2013 Infiniti G37, 2006 - 2010 Infiniti M35, 2012 - 2013 Infiniti M35h, 2011 - 2013 Infiniti M37, 2003 - 2010 Infiniti M45, 2011 - 2013 Infiniti M56, 2015 - 2015 Infiniti Q40, 2002 - 2006 Infiniti Q45, 2014 - 2017 Infiniti Q70, 2015 - 2017 Infiniti Q70L, 2014 - 2015 Infiniti QX50, 2014 - 2017 Infiniti QX70, 2009 - 2009 Nissan 350Z, 2009 - 2017 Nissan 370Z, 2011 - 2014 Nissan Murano, 2008 - 2012 Nissan Pathfinder, 2009 - 2016 Renault Koleos, 2010 - 2010 Renault Safrane

Vehicle Fitment: Make\Model   Year(s)
Infiniti+ Expand List– Hide List
  • EX35   2008-2012
  • EX37   2013-2013
  • FX35   2006-2012
  • FX37   2013-2013
  • FX45   2006-2008
  • G25   2011-2012
  • G35   2005-2008
  • G37   2009-2013
  • M35   2006-2010
  • M35h   2012-2013
  • M37   2011-2013
  • M45   2003-2004, 2006-2010
  • M56   2011-2013
  • Q40   2015-2015
  • Q45   2002-2006
  • Q70   2014-2019
  • Q70L   2015-2017
  • QX50   2014-2015
  • QX70   2015-2018
  • QX70 - Engine: V6, 3.7L, 3696cc, GAS   2014-2014
  • QX70 - Engine: V6, 3.7L, 3696cc, 226ci, GAS   2014-2014
Nissan+ Expand List– Hide List
  • 350Z   2006-2009
  • 370Z   2009-2019
  • Murano   2011-2014
  • Pathfinder - Engine: V8, 5.6L, 5552cc, FLEX   2008-2012
  • Pathfinder - Engine: V8, 5.6L, 5552cc, GAS   2008-2012
Renault+ Expand List– Hide List
  • Koleos   2009-2016

Product Specifications

  • OUTER PAD WIDTH MM157.2
  • FRICTION MATERIAL THICKNESS OUTER PAD15.9
  • INNER PAD WIDTH MM157.2
  • INNER PAD HEIGHT MM58.3
  • OUTER PAD HEIGHT MM58.3
  • FRICTION MATERIAL THICKNESS INNER PAD15.9
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.16270

Item #: B2632638

Not Yet Rated

Usually ships in 2 to 5 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.08880

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.08880

Item #: WBB2629126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant