x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.12110

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.12110

Item #: WBB2627135

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.25

Save $1.01 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 2006 - 2017 Toyota RAV4, 2009 - 2010 Pontiac Vibe, 2009 - 2014 Toyota Matrix, 2011 - 2016 Scion tC, 2016 - 2016 Scion iM, 2016 - 2017 Toyota Mirai, 2017 - 2017 Toyota Corolla iM

Vehicle Fitment: Make\Model   Year(s)
Pontiac+ Expand List– Hide List
  • Vibe - Engine: L4, 2.4L, 2362cc, ELECTRIC/GAS   2009-2010
  • Vibe - Engine: L4, 2.4L, 2362cc, GAS   2009-2010
Scion+ Expand List– Hide List
  • iM   2016-2016
  • tC   2011-2016
Toyota+ Expand List– Hide List
  • Corolla iM   2017-2018
  • Matrix - Engine: L4, 2.4L, 2362cc, ELECTRIC/GAS   2009-2013
  • Matrix - Engine: L4, 2.4L, 2362cc, GAS   2009-2013
  • Mirai   2016-2018
  • RAV4   2013-2018
  • RAV4 - Engine: L4, 2.4L, 2362cc, ELECTRIC/GAS   2006-2008
  • RAV4 - Engine: L4, 2.4L, 2362cc, GAS   2006-2008
  • RAV4 - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2010-2012
  • RAV4 - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2010-2012
  • RAV4 - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2010-2012
  • RAV4 - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2010-2012
  • RAV4 - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2010-2012
  • RAV4 - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2010-2012
  • RAV4 - Engine: L4, 2.5L, 2494cc, 152ci, ELECTRIC/GAS   2009-2012
  • RAV4 - Engine: L4, 2.5L, 2494cc, 152ci, GAS   2009-2012
  • RAV4 - Engine: V6, 3.5L, 3456cc, ELECTRIC/GAS   2006-2011
  • RAV4 - Engine: V6, 3.5L, 3456cc, GAS   2006-2011

Product Specifications

  • OUTER PAD WIDTH MM146.6
  • INNER PAD WIDTH MM146.6
  • FRICTION MATERIAL THICKNESS OUTER PAD17.6
  • INNER PAD HEIGHT MM56.6
  • OUTER PAD HEIGHT MM56.6
  • FRICTION MATERIAL THICKNESS INNER PAD17.6
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.16270

Item #: B2632638

Not Yet Rated

Usually ships in 2 to 5 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.12110

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.12110

Item #: WBB2627135

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant