x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.10290

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.10290

Item #: WBB2629912

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Semi-Metallic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.

Aplication Summary: 2008 - 2015 Audi R8, 2007 - 2008 Audi RS4, 2010 - 2016 Audi RS5, 2003 - 2005 Audi RS6, 2004 - 2005 Lamborghini Gallardo

Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • R8   2008-2012, 2014-2018
  • RS4   2007-2008
  • RS5   2011, 2013-2016
  • RS6   2003-2004
Lamborghini+ Expand List– Hide List
  • Gallardo   2004-2005

Product Specifications

  • OUTER PAD WIDTH MM97
  • INNER PAD WIDTH MM97
  • FRICTION MATERIAL THICKNESS OUTER PAD14.5
  • INNER PAD HEIGHT MM74.2
  • OUTER PAD HEIGHT MM74.2
  • FRICTION MATERIAL THICKNESS INNER PAD14.5
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.07170

Item #: B2631705

Not Yet Rated

Usually ships in 2 to 5 days

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.10290

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.10290

Item #: WBB2629912

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant