x

Take 15% off your entire order!

Offer applied at checkout

Posi Quiet Ceramic Brake Pads with Shims and Hardware , Posi Quiet 105.13630

Posi Quiet Ceramic Brake Pads with Shims and Hardware , Posi Quiet 105.13630

Item #: WBB2624872

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Posi Quiet Ceramic Brake Pads with Shims and Hardware

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration. Centric Parts has recognized these issues and is constantly improving its products to eliminate these issues. Posi Quiet brake friction features either precision cut or shaved backing plates and mechanically attached shims; these small details ensure proper fitment in the caliper and virtually eliminate noise associated with pad vibration. In addition to these features Centric Parts has added a scorching process to all of its Posi Quiet brake pads. This additional process forces any impurities out of the friction material and pre-burnishes the pads to greatly accelerate the break-in process. All Posi Quiet brake pad friction formulations are asbestos free and are available in three application specific compounds complete with all necessary hardware for installation where applicable. Longest wearing most advanced material available. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable.

Aplication Summary: 2008 - 2018 Cadillac Escalade, 2008 - 2018 Cadillac Escalade ESV, 2008 - 2013 Cadillac Escalade EXT, 2013 - 2018 Cadillac XTS, 2008 - 2013 Chevrolet Avalanche, 2010 - 2017 Chevrolet Cheyenne, 2009 - 2014 Chevrolet Express 1500, 2006 - 2019 Chevrolet Silverado 1500, 2007 - 2007 Chevrolet Silverado 1500 Classic, 2014 - 2018 Chevrolet Suburban, 2008 - 2014 Chevrolet Suburban 1500, 2007 - 2018 Chevrolet Tahoe, 2009 - 2014 GMC Savana 1500, 2007 - 2019 GMC Sierra 1500, 2007 - 2007 GMC Sierra 1500 Classic, 2008 - 2014 GMC Sierra, 2007 - 2018 GMC Yukon, 2015 - 2018 GMC Yukon XL, 2008 - 2014 GMC Yukon XL 1500

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • Escalade   2008-2020
  • Escalade ESV   2008-2020
  • Escalade EXT   2008-2013
  • XTS   2013-2019
Chevrolet+ Expand List– Hide List
  • Avalanche   2008-2013
  • Cheyenne   2010-2017
  • Express 1500   2009-2014
  • Silverado 1500   2006-2019
  • Silverado 1500 Classic   2007-2007
  • Suburban   2014-2020
  • Suburban 1500   2008-2014
  • Tahoe   2007-2020
GMC+ Expand List– Hide List
  • Savana 1500   2009-2014
  • Sierra   2008-2014
  • Sierra 1500   2007-2019
  • Sierra 1500 Classic   2007-2007
  • Sierra 1500 Limited   2019-2019
  • Yukon   2007-2020
  • Yukon XL   2015-2020
  • Yukon XL 1500   2008-2014

Product Specifications

  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Parking Brake Shoes, Centric Parts 111.09440

Item #: B2637302

Not Yet Rated

Usually ships in 2 to 5 days

$37.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Posi Quiet Ceramic Brake Pads with Shims and Hardware , Posi Quiet 105.13630

Posi Quiet Ceramic Brake Pads with Shims and Hardware , Posi Quiet 105.13630

Item #: WBB2624872

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant