x

Take 15% off your entire order!

Offer applied at checkout

Posi Quiet Semi-Metallic Brake Pads , Posi Quiet 104.14090

Posi Quiet Semi-Metallic Brake Pads , Posi Quiet 104.14090

Item #: WBB2625145

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Posi Quiet Semi-Metallic Brake Pads

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration. Centric Parts has recognized these issues and is constantly improving its products to eliminate these issues. Posi Quiet brake friction features either precision cut or shaved backing plates and mechanically attached shims; these small details ensure proper fitment in the caliper and virtually eliminate noise associated with pad vibration. In addition to these features Centric Parts has added a scorching process to all of its Posi Quiet brake pads. This additional process forces any impurities out of the friction material and pre-burnishes the pads to greatly accelerate the break-in process. All Posi Quiet brake pad friction formulations are asbestos free and are available in three application specific compounds complete with all necessary hardware for installation where applicable. Outstanding wear characteristics. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable. 100% Asbestos-free formulas.

Aplication Summary: 2013 - 2013 BMW 528i, 2011 - 2013 BMW 535i, 2010 - 2017 BMW 535i GT, 2011 - 2017 BMW 535i GT xDrive, 2011 - 2017 BMW 550i, 2010 - 2015 BMW 550i GT, 2010 - 2017 BMW 550i GT xDrive, 2011 - 2017 BMW 550i xDrive, 2012 - 2017 BMW 650i, 2013 - 2017 BMW 650i Gran Coupe, 2012 - 2017 BMW 650i xDrive, 2013 - 2017 BMW 650i xDrive Gran Coupe, 2011 - 2015 BMW 740i, 2015 - 2015 BMW 740Ld xDrive, 2011 - 2015 BMW 740Li, 2013 - 2015 BMW 740Li xDrive, 2009 - 2015 BMW 750i, 2010 - 2015 BMW 750i xDrive, 2009 - 2015 BMW 750Li, 2010 - 2015 BMW 750Li xDrive, 2013 - 2015 BMW ActiveHybrid 7

Vehicle Fitment: Make\Model   Year(s)
BMW+ Expand List– Hide List
  • 528i   2013-2013
  • 535i   2011-2013
  • 535i GT   2010-2017
  • 535i GT xDrive   2011-2017
  • 550i   2011-2016
  • 550i GT   2010-2015
  • 550i GT xDrive   2010-2017
  • 550i xDrive   2011-2016
  • 650i   2012-2018
  • 650i Gran Coupe   2013-2018
  • 650i xDrive   2012-2018
  • 650i xDrive Gran Coupe   2013-2018
  • 740Ld xDrive   2015-2015
  • 740Li   2011-2015
  • 740Li xDrive   2013-2015
  • 740i   2011-2015
  • 750Li   2009-2015
  • 750Li xDrive   2010-2015
  • 750i   2009-2015
  • 750i xDrive   2010-2015
  • ActiveHybrid 7   2013-2015

Product Specifications

  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Posi Quiet Semi-Metallic Brake Pads with Hardware , Posi Quiet 104.07100

Item #: B2632646

Not Yet Rated

Usually ships in 2 to 5 days

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Posi Quiet Semi-Metallic Brake Pads , Posi Quiet 104.14090

Posi Quiet Semi-Metallic Brake Pads , Posi Quiet 104.14090

Item #: WBB2625145

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant