Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beck/Arnley Brake Pad Sensor Wire - 084-1434

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Beck/Arnley Brake Pad Sensor Wire - 084-1434

Item #: WBB1451861

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Beck/Arnley Brake Pad Sensor Wire - 084-1434

High temperature resistant materials and construction. Close tolerance manufacturing to insure accuracy. Direct OE replacement.

Product Specifications

    • MANUFACTURERS PART NUMBER084-1434
    • DESCRIPTIONBrake Pad Sensor Wire
    • PACKAGE QUANTITY1
    • BRANDBeck/Arnley

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!