discount codeFree shipping over 300

Applied at checkout

Husky 1690 Nozzle w/NPT Threads Without Shear Groove In Spout, USA - 169010N

Husky 1690 Nozzle w/NPT Threads Without Shear Groove In Spout, USA - 169010N

Item #: WBB1872027

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$505.64 up to 27% OFF

Price: $369.95

Quantity

Popular item in this category

Customers Also Viewed

Husky 1690 Nozzle w/NPT Threads Without Shear Groove In Spout, USA - 169010N

The Husky 169010 New 1690 Heavy Duty High-Volume Diesel Nozzle, USA Nozzle is designed with an extra large hand opening to accommodate gloves or mittens. The check valve is in nozzle body, not the spout, for inexpensive and fast spout replacement. This nozzle features an automatic shut-off with dual poppets for easy opening 2-position hold open latch. The cast-in protective stand offs provide durability with rough usage. The Husky 169010 New 1690 Heavy Duty High-Volume Diesel Nozzle, USA comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES8-4/5
  • WIDTH INCHES2-7/8
  • LENGTH INCHES14-7/8
  • SIZE--
  • STYLE--
  • TYPEDiesel Nozzle
  • DESCRIPTIONNozzle W/O Shear Groove, USA
  • MAX PSI--
  • FLOW RATE100 GPM
  • WEIGHT LBS4.63
  • PACKAGE QUANTITY1
  • CONSTRUCTIONDie Cast Aluminum
  • COLOR FINISH--
  • MANUFACTURERS PART NUMBER169010N
  • BRANDHusky
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky 1690 Nozzle w/NPT Threads Without Shear Groove In Spout, USA - 169010N

Husky 1690 Nozzle w/NPT Threads Without Shear Groove In Spout, USA - 169010N

Item #: WBB1872027

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top