Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky 1A, 1GS, 1HS Full Grip Nozzle Reguard w/Zip Tie - 1804-01

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

Husky 1A, 1GS, 1HS Full Grip Nozzle Reguard w/Zip Tie - 1804-01

Item #: WBB1871967

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.42 Save up to 7%
Price: $ 11.50
Product Information
Customer Review
Product Q&A
Accessories
Husky 1A, 1GS, 1HS Full Grip Nozzle Reguard w/Zip Tie, Blue - 1804-01

The Husky 001804-01 1A, 1GS, 1HS Full Grip Nozzle Reguard with Zip Tie 1A, 1GS, 1HS Nozzles - Regard - Includes Zip Tie Nozzle Guards, Nozzle Reguards, Waffle Splash Guards and Safe-T-Break Guards are to be ordered with the corresponding color option added to the model number. A safety and warning logo will be printed on all nozzle guards and nozzle Reguards. The E85 logo is available on all nozzle guards, nozzle reguards and Safe-T-Break guards upon request. The Husky 001804-01 1A, 1GS, 1HS Full Grip Nozzle Reguard with Zip Tie comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

    • HEIGHT INCHES7-1/2
    • SIZE1" NPT BSPP
    • STYLE1A, 1GS, 1HS
    • PACKAGE QUANTITY1
    • BRANDHusky
    • COLOR FINISHBlue
    • LENGTH INCHES8-3/4
    • DESCRIPTIONFull Grip Nozzle Reguard w/Zip Tie
    • MANUFACTURERS PART NUMBER001804-01
    • WEIGHT LBS0.33
    • WIDTH INCHES3
    • CONSTRUCTION--
    • MAX PSI--
    • TYPENozzle Guard - Reguard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!