discount codeFree shipping over 300

Applied at checkout

Husky 1A Unleaded Nozzle w/3-Notch Hold Open Clip & Black Hand Guard - 209804N-03

Husky 1A Unleaded Nozzle w/3-Notch Hold Open Clip & Black Hand Guard - 209804N-03

Item #: WBB1872014

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$99.19 up to 21% OFF

Price: $77.95

Quantity

Popular item in this category

Customers Also Viewed

Husky 1A Unleaded Nozzle w/3-Notch Hold Open Clip & Black Hand Guard, Black - 209804N-03

The Husky 209804N-03 New 1A Unleaded Nozzle 1A nozzle shuts off when the gas tank is full. This model is equipped with a unique Flo-Stop device that shuts off the nozzle if it falls from the fill tank or raises above the horizontal. Aluminum reinforced spout bushing keeps spout tip round and acts as adaptive fastener to prevent tip-end sensor damage. Stream Shaper reduces turbulence for straighter fuel flow and less splashback spillage. Comes standard with 1A nozzle (unleaded), three notch hold open clip, full grip guard and black hand guard. Smooth full grip guard. The Husky 209804N-03 New 1A Unleaded Nozzle comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES7-1/2
  • WIDTH INCHES3
  • LENGTH INCHES10-1/2
  • SIZE--
  • STYLE1A
  • TYPEAutomatic Shut-Off Nozzle
  • DESCRIPTIONUnleaded Nozzle w/3-Notch Hold Open Clip & Black Hand Guard
  • MAX PSI150
  • FLOW RATE25 GPM
  • WEIGHT LBS3.38
  • PACKAGE QUANTITY1
  • CONSTRUCTIONDie Cast Aluminum
  • COLOR FINISHBlack
  • MANUFACTURERS PART NUMBER209804N-03
  • BRANDHusky
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky 1A Unleaded Nozzle w/3-Notch Hold Open Clip & Black Hand Guard - 209804N-03

Husky 1A Unleaded Nozzle w/3-Notch Hold Open Clip & Black Hand Guard - 209804N-03

Item #: WBB1872014

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top