discount codeFree shipping over 300

Applied at checkout

Husky 1GS Heavy Duty Diesel Nozzle w/3-Notch Hold Open Clip & Hook - 696210N-02

Husky 1GS Heavy Duty Diesel Nozzle w/3-Notch Hold Open Clip & Hook - 696210N-02

Item #: WBB1871763

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$104.36 up to 21% OFF

Price: $82.95

Quantity

Customers Also Viewed

Husky 1GS Heavy Duty Diesel Nozzle w/3-Notch Hold Open Clip & Hook, Red - 696210N-02

The Husky 696210N-02 New 1GS Heavy Duty Diesel Nozzle shuts off when the gas tank is full. This model is equipped with a unique Flo-Stop device that shuts off the nozzle if it falls from the fill tank or raises above the horizontal. Heavy duty, long lasting metal hand guard. Comes standard with 1GS nozzle (diesel), three notch hold open clip, full grip guard, metal hand guard and hanging hook. Not legal for retail dispensing applications. Not for use with gravity tanks. The Husky 696210N-02 New 1GS Heavy Duty Diesel Nozzle comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES7-1/2
  • WIDTH INCHES3
  • LENGTH INCHES10-1/2
  • SIZE--
  • STYLE1GS
  • TYPEAutomatic Shut-Off Nozzle
  • DESCRIPTIONHeavy Duty Diesel Nozzle w/3-Notch Hold Open Clip & Hook
  • MAX PSI150
  • FLOW RATE25 GPM
  • WEIGHT LBS3.63
  • PACKAGE QUANTITY1
  • CONSTRUCTIONAluminum
  • COLOR FINISHRed
  • MANUFACTURERS PART NUMBER696210N-02
  • BRANDHusky
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky 1GS Heavy Duty Diesel Nozzle w/3-Notch Hold Open Clip & Hook - 696210N-02

Husky 1GS Heavy Duty Diesel Nozzle w/3-Notch Hold Open Clip & Hook - 696210N-02

Item #: WBB1871763

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top