Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky 1GS Heavy Duty Diesel Nozzle w/3-Notch Hold Open Clip & Hook - 696210N-03

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

Husky 1GS Heavy Duty Diesel Nozzle w/3-Notch Hold Open Clip & Hook - 696210N-03

Item #: WBB1871742

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $104.36 Save up to 21%
Price: $ 82.95
Product Information
Customer Review
Product Q&A
Accessories
Husky 1GS Heavy Duty Diesel Nozzle w/3-Notch Hold Open Clip & Hook, Green - 696210N-03

The Husky 696210N-03 New 1GS Heavy Duty Diesel Nozzle 1GS nozzle shuts off when the gas tank is full. This model is equipped with a unique Flo-Stop device that shuts off the nozzle if it falls from the fill tank or raises above the horizontal. Heavy duty, long lasting metal hand guard. Comes standard with 1GS nozzle (diesel), three notch hold open clip, full grip guard, metal hand guard and hanging hook. Not legal for retail dispensing applications. Not for use with gravity tanks. The Husky 696210N-03 New 1GS Heavy Duty Diesel Nozzle comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

    • HEIGHT INCHES7-1/2
    • SIZE--
    • STYLE1GS
    • FLOW RATE25 GPM
    • PACKAGE QUANTITY1
    • BRANDHusky
    • COLOR FINISHGreen
    • LENGTH INCHES10-1/2
    • DESCRIPTIONHeavy Duty Diesel Nozzle w/3-Notch Hold Open Clip & Hook
    • MANUFACTURERS PART NUMBER696210N-03
    • WEIGHT LBS3.63
    • WIDTH INCHES3
    • CONSTRUCTIONAluminum
    • MAX PSI150
    • TYPEAutomatic Shut-Off Nozzle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!