discount codeFree shipping over 300

Applied at checkout

Husky 1GS Light Duty Diesel Nozzle w/Guards & Hook - 45707-02

Husky 1GS Light Duty Diesel Nozzle w/Guards & Hook - 45707-02

Item #: WBB1871744

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$108.91 up to 21% OFF

Price: $85.95

Quantity

Popular item in this category

Husky 1GS Light Duty Diesel Nozzle w/Guards & Hook - 45707-04

Usually ships in 5 to 8 days

Not Yet Rated

$85.95

Customers Also Viewed

Husky 1GS Light Duty Diesel Nozzle w/Guards & Hook, Red - 45707-02

The Husky 045707-02 New 1GS Light Duty Diesel Nozzle with Full Grip Guard is made for farm, 12-volt skid tanks, large pumps with or without air eliminators and commercial applications. 1GS nozzle shuts off when the gas tank is full. This model is equipped with a unique Flo-Stop device that shuts off the nozzle if it falls from the fill tank or raises above the horizontal. Automatic shut-off nozzle for farm, 12-volt skid tanks, large pumps with or without air eliminators and commercial applications. Not for use with gravity tanks. Not legal for retail dispensing applications. Comes standard with 1GS nozzle, light duty diesel without hold open clip with full grip guard, black hand guard and hanging hook. The Husky 045707-02 New 1GS Light Duty Diesel Nozzle with Full Grip Guard comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES7-1/2
  • WIDTH INCHES3
  • LENGTH INCHES10-1/2
  • SIZE--
  • STYLE1GS
  • TYPEFuel Nozzle
  • DESCRIPTIONLight Duty Diesel Nozzle w/Guards & Hook
  • MAX PSI150
  • FLOW RATE25 GPM
  • WEIGHT LBS3.69
  • PACKAGE QUANTITY1
  • CONSTRUCTIONDie Cast Aluminum
  • COLOR FINISHRed
  • MANUFACTURERS PART NUMBER045707-02
  • BRANDHusky
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky 1GS Light Duty Diesel Nozzle w/Guards & Hook - 45707-02

Husky 1GS Light Duty Diesel Nozzle w/Guards & Hook - 45707-02

Item #: WBB1871744

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top