discount codeFree shipping over 300

Applied at checkout

Husky 1HS Diesel Nozzle 1" w/3-Notch Hold Open Clip - 026810N-03

Husky 1HS Diesel Nozzle 1" w/3-Notch Hold Open Clip - 026810N-03

Item #: WBB1872047

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$101.88 up to 7% OFF

Price: $94.95

Quantity

Popular item in this category

Husky 1HS Diesel Nozzle 1" w/3-Notch Hold Open Clip - 026810N-04

Usually ships in 5 to 8 days

Not Yet Rated

$79.95

Customers Also Viewed

Husky 1HS Diesel Nozzle 1" w/3-Notch Hold Open Clip, Green - 026810N-03

The Husky 026810N-03 1HS 1-Inch Diesel Nozzle shuts off when the gas tank is full. Accu-Flo poppet allows "to-the-penny" fuel dispensing. Equipped with a unique Flo- Stop device that shuts off the nozzle if it falls from the fill tank or raises above the horizontal. Comes standard with full grip guard and waffle splash guard. Includes husky 1HS 1-inch diesel with three notch hold open clip. For more than 60-years, Husky has been on the cutting edge of developing and manufacturing products to ensure consumer and environmental safety at the gas pump. Husky's product line features equipment for vapor recovery, conventional fueling, truck and high volume, farm and commercial and convenience store applications.

Product Specifications

  • HEIGHT INCHES7-1/2
  • WIDTH INCHES3
  • LENGTH INCHES--
  • SIZE--
  • STYLE1HS
  • TYPEDiesel Nozzle
  • DESCRIPTIONDiesel Nozzle 1" w/3-Notch Hold Open Clip
  • MAX PSI150
  • FLOW RATE25 GPM
  • WEIGHT LBS3.43
  • PACKAGE QUANTITY1
  • CONSTRUCTIONAluminum
  • COLOR FINISHGreen
  • MANUFACTURERS PART NUMBER026810N-03
  • BRANDHusky
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky 1HS Diesel Nozzle 1" w/3-Notch Hold Open Clip - 026810N-03

Husky 1HS Diesel Nozzle 1" w/3-Notch Hold Open Clip - 026810N-03

Item #: WBB1872047

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top