Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky G19, 1A 1A3 Waffle Gas Guard - 1807-05

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

Husky G19, 1A 1A3 Waffle Gas Guard - 1807-05

Item #: WBB1871839

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.58 Save up to 7%
Price: $ 5.20
Product Information
Customer Review
Product Q&A
Accessories
Husky G19, 1A 1A3 Waffle Gas Guard, Yellow - 1807-05

The Husky 001807-05 G19 Waffle Gas Guard Waffle Splash Guard (small hole) is to be ordered with the corresponding color option added to the model number. Safety and warning logo will be printed on all Nozzle Guards and Nozzle Reguards. E85 logo is available on all Nozzle Guards, Nozzle Reguards and Safe-T-Break Guards upon request. The Husky 001807-05 G19 Waffle Gas Guard comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

    • HEIGHT INCHES6-1/4
    • WIDTH INCHES5
    • LENGTH INCHES4-1/4
    • SIZE--
    • STYLEG19, 1A 1A3
    • TYPEFueling Splash Guard
    • DESCRIPTIONWaffle Gas Guard
    • MAX PSI--
    • WEIGHT LBS0.11
    • PACKAGE QUANTITY1
    • CONSTRUCTION--
    • COLOR FINISHYellow
    • MANUFACTURERS PART NUMBER001807-05
    • BRANDHusky

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!