discount codeFree shipping over 300

Applied at checkout

Husky Polymer Diesel Exhaust Fluid Nozzle w/2-Notch Hold Open Clip - 873504N-01

Husky Polymer Diesel Exhaust Fluid Nozzle w/2-Notch Hold Open Clip - 873504N-01

Item #: WBB1871782

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$177.87 up to 26% OFF

Price: $131.95

Quantity

Popular item in this category

Customers Also Viewed

Husky Polymer Diesel Exhaust Fluid Nozzle w/2-Notch Hold Open Clip - 873504N-01

The Husky 873504 New Polymer Diesel Exhaust Fluid (DEF) Nozzle is made for full-service and self-service stations. This unit is lighter than stainless steel nozzles and the stream shaper reduces turbulence for straighter fuel flow and less splashback spillage. Less expensive than comparable nozzles. Nozzle shuts off when the DEF tank is full. Comes standard with polymer diesel exhaust fluid (DEF) nozzle with three notch hold open clip 1" M (25.4 mm) BSPP threads. The Husky 873504N-01 New Polymer Diesel Exhaust Fluid (DEF) Nozzle with Three Notch Hold Open Clip comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES7-1/2
  • WIDTH INCHES3
  • LENGTH INCHES9
  • SIZE--
  • STYLE--
  • TYPEDEF Nozzle
  • DESCRIPTIONPolymer Nozzle
  • MAX PSI--
  • FLOW RATE100 GPM
  • WEIGHT LBS2.11
  • PACKAGE QUANTITY1
  • CONSTRUCTIONAcetal
  • COLOR FINISHWhite
  • MANUFACTURERS PART NUMBER873504N-01
  • BRANDHusky
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Polymer Diesel Exhaust Fluid Nozzle w/2-Notch Hold Open Clip - 873504N-01

Husky Polymer Diesel Exhaust Fluid Nozzle w/2-Notch Hold Open Clip - 873504N-01

Item #: WBB1871782

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top