discount codeFree shipping over 300

Applied at checkout

Husky V34 Full Grip Reguard - 4231-02

Husky V34 Full Grip Reguard - 4231-02

Item #: WBB1871945

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.50 up to 6% OFF

Price: $19.25

Quantity

Popular item in this category

Husky V34 Full Grip Reguard - 4231-05

Usually ships in 5 to 8 days

Not Yet Rated

$19.25

Customers Also Viewed

Husky V34 Full Grip Reguard, Red - 4231-02

The Husky 004231-02 Full Grip Reguard, V34 4231 V34 Nozzles Nozzle Guards, Nozzle Reguards, Waffle Splash Guards and Safe-T-Break Guards are to be ordered with the corresponding color option added to the model number. A safety and warning logo will be printed on all nozzle guards and nozzle Reguards. The E85 logo is available on all nozzle guards, nozzle reguards and Safe-T-Break guards upon request. The Husky 004231-02 Full Grip Reguard, V34 comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES7-1/2
  • WIDTH INCHES3
  • LENGTH INCHES10-5/8
  • SIZE--
  • STYLEV34
  • TYPENozzle Guard - Reguard
  • DESCRIPTIONFull Grip Reguard
  • MAX PSI--
  • WEIGHT LBS0.33
  • PACKAGE QUANTITY1
  • CONSTRUCTION--
  • COLOR FINISHRed
  • MANUFACTURERS PART NUMBER004231-02
  • BRANDHusky
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky V34 Full Grip Reguard - 4231-02

Husky V34 Full Grip Reguard - 4231-02

Item #: WBB1871945

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top