Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky V34 Full Grip Reguard - 4231-04

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

Husky V34 Full Grip Reguard - 4231-04

Item #: WBB1871944

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.50 Save up to 6%
Price: $ 19.25
Product Information
Customer Review
Product Q&A
Accessories
Husky V34 Full Grip Reguard, Black - 4231-04

The Husky 004231-04 Full Grip Reguard, V34 4231 V34 Nozzles Nozzle Guards, Nozzle Reguards, Waffle Splash Guards and Safe-T-Break Guards are to be ordered with the corresponding color option added to the model number. A safety and warning logo will be printed on all nozzle guards and nozzle Reguards. The E85 logo is available on all nozzle guards, nozzle reguards and Safe-T-Break guards upon request. The Husky 004231-04 Full Grip Reguard, V34 comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

    • HEIGHT INCHES7-1/2
    • WIDTH INCHES3
    • LENGTH INCHES10-5/8
    • SIZE--
    • STYLEV34
    • TYPENozzle Guard - Reguard
    • DESCRIPTIONFull Grip Reguard
    • MAX PSI--
    • WEIGHT LBS0.33
    • PACKAGE QUANTITY1
    • CONSTRUCTION--
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBER004231-04
    • BRANDHusky

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!