discount codeFree shipping over 300

Applied at checkout

Husky VIII Heavy Duty Diesel Nozzle w/3-Notch Hold Open Clip & 1808 Waffle Splash Guard - 503010N-04

Husky VIII Heavy Duty Diesel Nozzle w/3-Notch Hold Open Clip & 1808 Waffle Splash Guard - 503010N-04

Item #: WBB1872086

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$157.98 up to 20% OFF

Price: $126.95

Quantity

Popular item in this category

Customers Also Viewed

Husky VIII Heavy Duty Diesel Nozzle w/3-Notch Hold Open Clip & 1808 Waffle Splash Guard, Black - 503010N-04

The Husky 503010N-04 VIII Heavy Duty Diesel Nozzle shuts off when the gas tank is full. The spout is reinforced with thick aluminum bushing that retains spout spring and keeps spout from rounding-in: the two leading causes of clicking off and splash-back spillage. Equipped with a unique Flo- Stop device that shuts off the nozzle if it falls from the fill tank or raises above the horizontal. Comes standard with full grip guard and waffle splash guard. Includes VIII nozzle (heavy duty diesel) with three notch hold open clip, full grip guard, black hand guard and no. 1808 waffle splash guard, without spout bushing.

Product Specifications

  • HEIGHT INCHES7-1/4
  • WIDTH INCHES3-1/2
  • LENGTH INCHES--
  • SIZE--
  • STYLEVIII
  • TYPEDiesel Nozzle
  • DESCRIPTIONHeavy Duty Diesel Nozzle w/3-Notch Hold Open Clip & 1808 Waffle Splash Guard
  • MAX PSI150
  • FLOW RATE75 GPM
  • WEIGHT LBS4.57
  • PACKAGE QUANTITY1
  • CONSTRUCTIONAluminum
  • COLOR FINISHBlack
  • MANUFACTURERS PART NUMBER503010N-04
  • BRANDHusky
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky VIII Heavy Duty Diesel Nozzle w/3-Notch Hold Open Clip & 1808 Waffle Splash Guard - 503010N-04

Husky VIII Heavy Duty Diesel Nozzle w/3-Notch Hold Open Clip & 1808 Waffle Splash Guard - 503010N-04

Item #: WBB1872086

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top