discount codeFree shipping over 300

Applied at checkout

Husky VIII Heavy Duty Diesel Nozzle w/3-Notch Hold Open Clip, Full Grip & Hand Guard - 173310N-03

Husky VIII Heavy Duty Diesel Nozzle w/3-Notch Hold Open Clip, Full Grip & Hand Guard - 173310N-03

Item #: WBB1871997

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$157.98 up to 9% OFF

Price: $143.95

Quantity

Customers Also Viewed

Husky VIII Heavy Duty Diesel Nozzle w/3-Notch Hold Open Clip, Full Grip & Hand Guard, Green - 173310N-03

The Husky 173310N-03 New VIII Heavy Duty Diesel Nozzle with 3-Notch Hold Open Clip, Full Grip Guard, Black Hand Guard, No. 1808 Waffle Splash Guard and Spout Bushing features an automatic shut-off nozzle for truck stop and other high volume, full-services. The spout is reinforced with thick aluminum bushing that retains spout spring and keeps spout from rounding-in. This model comes equipped with a unique Flo-Stop device that shuts off the nozzle if it falls from the fill tank or raises above the horizontal. The 173310N-03 comes standard with full grip guard and waffle splashguard. The Husky 173310N-03 New VIII Heavy Duty Diesel Nozzle with 3-Notch Hold Open Clip, Full Grip Guard, Black Hand Guard, No. 1808 Waffle Splash Guard and Spout Bushing comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES7-1/2
  • WIDTH INCHES3
  • LENGTH INCHES11-1/2
  • SIZE--
  • STYLEVIII
  • TYPEDiesel Nozzle
  • DESCRIPTIONHeavy Duty Diesel Nozzle w/3-Notch Hold Open Clip, Full Grip & Hand Guard
  • MAX PSI150
  • FLOW RATE75 GPM
  • WEIGHT LBS4.57
  • PACKAGE QUANTITY1
  • CONSTRUCTIONAluminum
  • COLOR FINISHGreen
  • MANUFACTURERS PART NUMBER173310N-03
  • BRANDHusky
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky VIII Heavy Duty Diesel Nozzle w/3-Notch Hold Open Clip, Full Grip & Hand Guard - 173310N-03

Husky VIII Heavy Duty Diesel Nozzle w/3-Notch Hold Open Clip, Full Grip & Hand Guard - 173310N-03

Item #: WBB1871997

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top